Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Bushed Bore Roller Chain Sprocket, 100R45

  • Mfr # 100R45

  • Zoro # G3847710


product price: $1,488.99
/ea
Free Shipping & Returns

Key Features

Max. Number of Teeth
45
Chain Type
Standard Roller Chain
Material
Steel
Outside Dia. (In.)
18.626
Weight
46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100R45
Zoro #
G3847710
UPC #
662289197545
Country of Origin
China

Dimensions

Outside Dia. (In.)
18.626
Length through Bore
2
Storage Length
18.626
Pitch Diameter
17.9195
Storage Height
2
Storage Width
18.626
Caliper Diameter
17.1586

Details

Max. Number of Teeth
45
Chain Type
Standard Roller Chain
Material
Steel
Weight
46
Bushing Code
R1
Hardened Teeth
No
Chain Number
100
Bore Type
Bushed
Surface Treatment
Protective Coating
Number of Rows
1

Description

Steel Bushed Bore Roller Chain Sprocket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.