Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Bushed Bore Roller Chain Sprocket, 100R54

  • Mfr # 100R54

  • Zoro # G3847692


product price: $2,212.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Weight
63
Max. Number of Teeth
54
Outside Dia. (In.)
22.212
Chain Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100R54
Zoro #
G3847692
UPC #
662289217502
Country of Origin
China

Dimensions

Outside Dia. (In.)
22.212
Storage Length
22.212
Storage Height
2
Length through Bore
2
Caliper Diameter
20.748
Storage Width
22.212
Pitch Diameter
21.498

Details

Material
Steel
Weight
63
Max. Number of Teeth
54
Chain Type
Standard Roller Chain
Bushing Code
R1
Hardened Teeth
No
Number of Rows
1
Chain Number
100
Surface Treatment
Protective Coating
Bore Type
Bushed

Description

Steel Bushed Bore Roller Chain Sprocket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.