Zoro Homepage

Steel Bushed Bore Roller Chain Sprocket, 120R40

  • Mfr # 120R40

  • Zoro # G3845559


product price: $2,473.99
/ea
Free Shipping & Returns

Key Features

Max. Number of Teeth
40
Chain Type
Standard Roller Chain
Outside Dia. (In.)
19.959
Material
Steel
Weight
77
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120R40
Zoro #
G3845559
UPC #
662289167807
Country of Origin
China

Dimensions

Outside Dia. (In.)
19.959
Length through Bore
4
Storage Length
19.959
Storage Height
4
Storage Width
19.959
Caliper Diameter
18.2432
Pitch Diameter
19.1182

Details

Max. Number of Teeth
40
Chain Type
Standard Roller Chain
Material
Steel
Weight
77
Chain Number
120
Bore Type
Bushed
Hardened Teeth
No
Bushing Code
R2
Surface Treatment
Protective Coating
Number of Rows
1

Description

Steel Bushed Bore Roller Chain Sprocket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.