Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Bushed Bore Roller Chain Sprocket, 35H28

  • Mfr # 35H28

  • Zoro # G3836398


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
3.553
Max. Number of Teeth
28
Chain Type
Standard Roller Chain
Material
Steel
Weight
0.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35H28
Zoro #
G3836398
UPC #
662289224111
Country of Origin
China

Dimensions

Outside Dia. (In.)
3.553
Caliper Diameter
3.1493
Storage Height
15/16
Storage Width
3.875
Storage Length
3.875
Pitch Diameter
3.3493
Length through Bore
1.25

Details

Max. Number of Teeth
28
Chain Type
Standard Roller Chain
Material
Steel
Weight
0.9
Hardened Teeth
No
Surface Treatment
Protective Coating
Bore Type
Bushed
Number of Rows
1
Bushing Code
H
Chain Number
35

Description

Steel Bushed Bore Roller Chain Sprocket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.