
Steel Bushed Bore Roller Chain Sprocket, 35H30
Mfr # 35H30
Zoro # G3832478
product price: $255.99
/ea
Free Shipping & Returns
Key Features
Weight
1
Chain Type
Standard Roller Chain
Outside Dia. (In.)
3.793
Max. Number of Teeth
30
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35H30
Zoro #
G3832478
UPC #
662289154142
Country of Origin
China
Dimensions
Outside Dia. (In.)
3.793
Pitch Diameter
3.5875
Storage Length
3.875
Caliper Diameter
3.3875
Length through Bore
1.25
Storage Height
15/16
Storage Width
3.875
Details
Weight
1
Chain Type
Standard Roller Chain
Max. Number of Teeth
30
Material
Steel
Surface Treatment
Protective Coating
Number of Rows
1
Chain Number
35
Hardened Teeth
No
Bushing Code
H
Bore Type
Bushed
Description
Steel Bushed Bore Roller Chain Sprocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.