Zoro Homepage

Steel Bushed Bore Roller Chain Sprocket, 35H45

  • Mfr # 35H45

  • Zoro # G3833552


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Weight
1.6
Chain Type
Standard Roller Chain
Max. Number of Teeth
45
Outside Dia. (In.)
5.588
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35H45
Zoro #
G3833552
UPC #
662289214136
Country of Origin
China

Dimensions

Outside Dia. (In.)
5.588
Length through Bore
1.25
Storage Width
6
Pitch Diameter
5.3758
Storage Height
15/16
Storage Length
6
Caliper Diameter
5.1725

Details

Material
Steel
Weight
1.6
Chain Type
Standard Roller Chain
Max. Number of Teeth
45
Bushing Code
H
Number of Rows
1
Bore Type
Bushed
Hardened Teeth
No
Chain Number
35
Surface Treatment
Protective Coating

Description

Steel Bushed Bore Roller Chain Sprocket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.