Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Bushed Bore Roller Chain Sprocket, 40P37

  • Mfr # 40P37

  • Zoro # G3838330


product price: $388.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Chain Type
Standard Roller Chain
Outside Dia. (In.)
6.175
Max. Number of Teeth
37
Weight
3.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40P37
Zoro #
G3838330
UPC #
662289115075
Country of Origin
China

Dimensions

Outside Dia. (In.)
6.175
Storage Length
6.175
Caliper Diameter
5.5785
Storage Width
6.175
Length through Bore
1.3125
Pitch Diameter
5.8958
Storage Height
1.3125

Details

Material
Steel
Chain Type
Standard Roller Chain
Max. Number of Teeth
37
Weight
3.2
Hardened Teeth
No
Bore Type
Bushed
Bushing Code
P1
Surface Treatment
Protective Coating
Number of Rows
1
Chain Number
40

Description

Steel Bushed Bore Roller Chain Sprocket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.