Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Bushed Bore Roller Chain Sprocket, 40P56

  • Mfr # 40P56

  • Zoro # G3825128


product price: $509.99
/ea
Free Shipping & Returns

Key Features

Chain Type
Standard Roller Chain
Outside Dia. (In.)
9.203
Material
Steel
Weight
5.8
Max. Number of Teeth
56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40P56
Zoro #
G3825128
UPC #
662289275106
Country of Origin
China

Dimensions

Outside Dia. (In.)
9.203
Storage Height
1.3125
Storage Width
9.203
Pitch Diameter
8.9174
Length through Bore
1.3125
Caliper Diameter
8.6054
Storage Length
9.203

Details

Chain Type
Standard Roller Chain
Material
Steel
Weight
5.8
Max. Number of Teeth
56
Bushing Code
P1
Bore Type
Bushed
Chain Number
40
Number of Rows
1
Hardened Teeth
No
Surface Treatment
Protective Coating

Description

Steel Bushed Bore Roller Chain Sprocket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.