Zoro Homepage

Steel Bushed Bore Roller Chain Sprocket, 40Q112

  • Mfr # 40Q112

  • Zoro # G7033736


product price: $1,011.99
/ea
Free Shipping & Returns

Key Features

Max. Number of Teeth
112
Outside Dia. (In.)
18.121
Material
Steel
Chain Type
Standard Roller Chain
Storage Length
18.121
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40Q112
Zoro #
G7033736
UPC #
662289215270
Country of Origin
China

Dimensions

Outside Dia. (In.)
18.121
Storage Length
18.121
Storage Height
1.75
Length through Bore
1.75
Caliper Diameter
17.5157
Storage Width
18.121
Pitch Diameter
17.8277

Details

Max. Number of Teeth
112
Material
Steel
Chain Type
Standard Roller Chain
Hardened Teeth
No
Bushing Code
Q1
Bore Type
Bushed
Number of Rows
1
Chain Number
40
Surface Treatment
Protective Coating
Weight
20.8

Description

Steel Bushed Bore Roller Chain Sprocket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.