Zoro Homepage

Steel Bushed Bore Roller Chain Sprocket, 50P32

  • Mfr # 50P32

  • Zoro # G3828722


product price: $378.99
/ea
Free Shipping & Returns

Key Features

Chain Type
Standard Roller Chain
Max. Number of Teeth
32
Material
Steel
Weight
3.8
Outside Dia. (In.)
6.721
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50P32
Zoro #
G3828722
UPC #
662289285594
Country of Origin
China

Dimensions

Outside Dia. (In.)
6.721
Storage Width
6.721
Pitch Diameter
6.3764
Storage Height
1.3125
Caliper Diameter
5.9764
Length through Bore
1.3125
Storage Length
6.721

Details

Chain Type
Standard Roller Chain
Max. Number of Teeth
32
Material
Steel
Weight
3.8
Bushing Code
P1
Chain Number
50
Hardened Teeth
No
Surface Treatment
Protective Coating
Number of Rows
1
Bore Type
Bushed

Description

Steel Bushed Bore Roller Chain Sprocket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.