Zoro Homepage

Steel Bushed Bore Roller Chain Sprocket, 50P33

  • Mfr # 50P33

  • Zoro # G3826421


product price: $445.99
/ea
Free Shipping & Returns

Key Features

Chain Type
Standard Roller Chain
Weight
4
Max. Number of Teeth
33
Material
Steel
Outside Dia. (In.)
6.92
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50P33
Zoro #
G3826421
UPC #
662289265640
Country of Origin
China

Dimensions

Outside Dia. (In.)
6.92
Length through Bore
1.3125
Storage Height
1.3125
Storage Width
6.92
Storage Length
6.92
Pitch Diameter
6.5751
Caliper Diameter
6.1677

Details

Chain Type
Standard Roller Chain
Weight
4
Max. Number of Teeth
33
Material
Steel
Chain Number
50
Bushing Code
P1
Hardened Teeth
No
Surface Treatment
Protective Coating
Number of Rows
1
Bore Type
Bushed

Description

Steel Bushed Bore Roller Chain Sprocket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.