
Steel Bushed Bore Roller Chain Sprocket, 50P36
Mfr # 50P36
Zoro # G3827410
product price: $332.99
/ea
Free Shipping & Returns
Key Features
Max. Number of Teeth
36
Weight
4.6
Material
Steel
Outside Dia. (In.)
7.519
Chain Type
Standard Roller Chain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50P36
Zoro #
G3827410
UPC #
662289115655
Country of Origin
China
Dimensions
Outside Dia. (In.)
7.519
Length through Bore
1.3125
Storage Length
7.519
Caliper Diameter
6.7711
Storage Width
7.519
Storage Height
1.3125
Pitch Diameter
7.1711
Details
Max. Number of Teeth
36
Weight
4.6
Material
Steel
Chain Type
Standard Roller Chain
Bore Type
Bushed
Bushing Code
P1
Hardened Teeth
No
Number of Rows
1
Chain Number
50
Surface Treatment
Protective Coating
Description
Steel Bushed Bore Roller Chain Sprocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.