
Steel Bushed Bore Roller Chain Sprocket, 50Q35
Mfr # 50Q35
Zoro # G3825791
product price: $438.99
/ea
Free Shipping & Returns
Key Features
Max. Number of Teeth
35
Outside Dia. (In.)
7.319
Chain Type
Standard Roller Chain
Weight
4.18
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50Q35
Zoro #
G3825791
UPC #
662289215621
Country of Origin
China
Dimensions
Outside Dia. (In.)
7.319
Storage Height
1.75
Length through Bore
1.75
Caliper Diameter
6.5654
Storage Length
7.319
Storage Width
7.319
Pitch Diameter
6.9724
Details
Max. Number of Teeth
35
Chain Type
Standard Roller Chain
Weight
4.18
Material
Steel
Surface Treatment
Protective Coating
Bore Type
Bushed
Chain Number
50
Number of Rows
1
Hardened Teeth
No
Bushing Code
Q1
Description
Steel Bushed Bore Roller Chain Sprocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.