Zoro Homepage

Steel Bushed Bore Roller Chain Sprocket, 50Q38

  • Mfr # 50Q38

  • Zoro # G3825058


product price: $403.99
/ea
Free Shipping & Returns

Key Features

Max. Number of Teeth
38
Chain Type
Standard Roller Chain
Material
Steel
Weight
6.2
Outside Dia. (In.)
7.918
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50Q38
Zoro #
G3825058
UPC #
662289205660
Country of Origin
China

Dimensions

Outside Dia. (In.)
7.918
Storage Length
7.918
Pitch Diameter
7.5685
Storage Width
7.918
Caliper Diameter
7.1685
Storage Height
1.75
Length through Bore
1.75

Details

Max. Number of Teeth
38
Chain Type
Standard Roller Chain
Material
Steel
Weight
6.2
Surface Treatment
Protective Coating
Chain Number
50
Bushing Code
Q1
Bore Type
Bushed
Number of Rows
1
Hardened Teeth
No

Description

Steel Bushed Bore Roller Chain Sprocket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.