Zoro Homepage

Steel Bushed Bore Roller Chain Sprocket, 50Q39

  • Mfr # 50Q39

  • Zoro # G3826099


product price: $429.99
/ea
Free Shipping & Returns

Key Features

Weight
6.4
Max. Number of Teeth
39
Material
Steel
Chain Type
Standard Roller Chain
Outside Dia. (In.)
8.117
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50Q39
Zoro #
G3826099
UPC #
662289125692
Country of Origin
China

Dimensions

Outside Dia. (In.)
8.117
Length through Bore
1.75
Storage Width
8.117
Storage Length
8.117
Storage Height
1.75
Caliper Diameter
7.3609
Pitch Diameter
7.7672

Details

Weight
6.4
Max. Number of Teeth
39
Material
Steel
Chain Type
Standard Roller Chain
Chain Number
50
Hardened Teeth
No
Bushing Code
Q1
Bore Type
Bushed
Number of Rows
1
Surface Treatment
Protective Coating

Description

Steel Bushed Bore Roller Chain Sprocket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.