Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Bushed Bore Roller Chain Sprocket, 50Q42

  • Mfr # 50Q42

  • Zoro # G3827919


product price: $422.99
/ea
Free Shipping & Returns

Key Features

Max. Number of Teeth
42
Chain Type
Standard Roller Chain
Outside Dia. (In.)
8.715
Material
Steel
Weight
7.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50Q42
Zoro #
G3827919
UPC #
662289235773
Country of Origin
China

Dimensions

Outside Dia. (In.)
8.715
Pitch Diameter
8.3634
Storage Height
1.75
Length through Bore
1.75
Caliper Diameter
7.9634
Storage Length
8.715
Storage Width
8.715

Details

Max. Number of Teeth
42
Chain Type
Standard Roller Chain
Material
Steel
Weight
7.1
Hardened Teeth
No
Chain Number
50
Surface Treatment
Protective Coating
Number of Rows
1
Bore Type
Bushed
Bushing Code
Q1

Description

Steel Bushed Bore Roller Chain Sprocket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.