Zoro Homepage

Steel Bushed Bore Roller Chain Sprocket, 50Q45

  • Mfr # 50Q45

  • Zoro # G3831741


product price: $370.99
/ea
Free Shipping & Returns

Key Features

Chain Type
Standard Roller Chain
Weight
7.9
Material
Steel
Max. Number of Teeth
45
Outside Dia. (In.)
9.313
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50Q45
Zoro #
G3831741
UPC #
662289295722
Country of Origin
China

Dimensions

Outside Dia. (In.)
9.313
Storage Height
1.75
Caliper Diameter
8.5542
Length through Bore
1.75
Storage Width
9.313
Pitch Diameter
8.9597
Storage Length
9.313

Details

Chain Type
Standard Roller Chain
Weight
7.9
Material
Steel
Max. Number of Teeth
45
Surface Treatment
Protective Coating
Number of Rows
1
Bore Type
Bushed
Bushing Code
Q1
Hardened Teeth
No
Chain Number
50

Description

Steel Bushed Bore Roller Chain Sprocket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.