Zoro Homepage

Steel Bushed Bore Roller Chain Sprocket, 50Q54

  • Mfr # 50Q54

  • Zoro # G3825819


product price: $487.99
/ea
Free Shipping & Returns

Key Features

Max. Number of Teeth
54
Weight
10.4
Outside Dia. (In.)
11.106
Material
Steel
Chain Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50Q54
Zoro #
G3825819
UPC #
662289225767
Country of Origin
China

Dimensions

Outside Dia. (In.)
11.106
Length through Bore
1.75
Caliper Diameter
10.349
Storage Length
11.106
Storage Width
11.106
Pitch Diameter
10.749
Storage Height
1.75

Details

Max. Number of Teeth
54
Weight
10.4
Material
Steel
Chain Type
Standard Roller Chain
Bushing Code
Q1
Bore Type
Bushed
Chain Number
50
Number of Rows
1
Hardened Teeth
No
Surface Treatment
Protective Coating

Description

Steel Bushed Bore Roller Chain Sprocket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.