Zoro Homepage

Steel Bushed Bore Roller Chain Sprocket, 50Q56

  • Mfr # 50Q56

  • Zoro # G3828156


product price: $439.99
/ea
Free Shipping & Returns

Key Features

Chain Type
Standard Roller Chain
Weight
11
Outside Dia. (In.)
11.504
Material
Steel
Max. Number of Teeth
56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50Q56
Zoro #
G3828156
UPC #
662289155798
Country of Origin
China

Dimensions

Outside Dia. (In.)
11.504
Storage Width
11.504
Storage Height
1.75
Storage Length
11.504
Pitch Diameter
11.1467
Length through Bore
1.75
Caliper Diameter
10.7467

Details

Chain Type
Standard Roller Chain
Weight
11
Material
Steel
Max. Number of Teeth
56
Surface Treatment
Protective Coating
Bore Type
Bushed
Number of Rows
1
Hardened Teeth
No
Bushing Code
Q1
Chain Number
50

Description

Steel Bushed Bore Roller Chain Sprocket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.