Zoro Homepage

Steel Bushed Bore Roller Chain Sprocket, 50Q60

  • Mfr # 50Q60

  • Zoro # G3832380


product price: $445.99
/ea
Free Shipping & Returns

Key Features

Chain Type
Standard Roller Chain
Max. Number of Teeth
60
Weight
12.2
Material
Steel
Outside Dia. (In.)
12.301
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50Q60
Zoro #
G3832380
UPC #
662289285815
Country of Origin
China

Dimensions

Outside Dia. (In.)
12.301
Pitch Diameter
11.9421
Storage Width
12.301
Storage Length
12.301
Caliper Diameter
11.5421
Storage Height
1.75
Length through Bore
1.75

Details

Chain Type
Standard Roller Chain
Max. Number of Teeth
60
Weight
12.2
Material
Steel
Bushing Code
Q1
Number of Rows
1
Chain Number
50
Bore Type
Bushed
Hardened Teeth
No
Surface Treatment
Protective Coating

Description

Steel Bushed Bore Roller Chain Sprocket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.