Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Bushed Bore Roller Chain Sprocket, 50Q72

  • Mfr # 50Q72

  • Zoro # G3829510


product price: $571.99
/ea
Free Shipping & Returns

Key Features

Weight
16.8
Chain Type
Standard Roller Chain
Outside Dia. (In.)
14.69
Max. Number of Teeth
72
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50Q72
Zoro #
G3829510
UPC #
662289265879
Country of Origin
China

Dimensions

Outside Dia. (In.)
14.69
Storage Height
1.75
Pitch Diameter
14.3285
Length through Bore
1.75
Storage Width
14.69
Storage Length
14.69
Caliper Diameter
13.9285

Details

Weight
16.8
Chain Type
Standard Roller Chain
Max. Number of Teeth
72
Material
Steel
Number of Rows
1
Chain Number
50
Hardened Teeth
No
Bushing Code
Q1
Bore Type
Bushed
Surface Treatment
Protective Coating

Description

Steel Bushed Bore Roller Chain Sprocket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.