Zoro Homepage

Steel Bushed Bore Roller Chain Sprocket, 60Q31

  • Mfr # 60Q31

  • Zoro # G3835862


product price: $501.99
/ea
Free Shipping & Returns

Key Features

Max. Number of Teeth
31
Material
Steel
Weight
7
Outside Dia. (In.)
7.825
Chain Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60Q31
Zoro #
G3835862
UPC #
662289286270
Country of Origin
China

Dimensions

Outside Dia. (In.)
7.825
Storage Length
7.825
Storage Height
1.75
Length through Bore
1.75
Storage Width
7.825
Caliper Diameter
6.9349
Pitch Diameter
7.4134

Details

Max. Number of Teeth
31
Material
Steel
Weight
7
Chain Type
Standard Roller Chain
Surface Treatment
Protective Coating
Bushing Code
Q1
Bore Type
Bushed
Number of Rows
1
Chain Number
60
Hardened Teeth
No

Description

Steel Bushed Bore Roller Chain Sprocket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.