Zoro Homepage

Steel Bushed Bore Roller Chain Sprocket, 60Q32

  • Mfr # 60Q32

  • Zoro # G3839487


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Weight
7.4
Max. Number of Teeth
32
Chain Type
Standard Roller Chain
Outside Dia. (In.)
8.065
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60Q32
Zoro #
G3839487
UPC #
662289136209
Country of Origin
China

Dimensions

Outside Dia. (In.)
8.065
Storage Length
8.065
Storage Width
8.065
Storage Height
1.75
Pitch Diameter
7.6517
Length through Bore
1.75
Caliper Diameter
7.1827

Details

Material
Steel
Weight
7.4
Max. Number of Teeth
32
Chain Type
Standard Roller Chain
Hardened Teeth
No
Number of Rows
1
Bushing Code
Q1
Chain Number
60
Surface Treatment
Protective Coating
Bore Type
Bushed

Description

Steel Bushed Bore Roller Chain Sprocket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.