Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Bushed Bore Roller Chain Sprocket, 60Q34

  • Mfr # 60Q34

  • Zoro # G3833710


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Weight
8.2
Outside Dia. (In.)
8.544
Max. Number of Teeth
34
Material
Steel
Chain Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60Q34
Zoro #
G3833710
UPC #
662289196258
Country of Origin
China

Dimensions

Outside Dia. (In.)
8.544
Length through Bore
1.75
Storage Height
1.75
Pitch Diameter
8.1285
Storage Width
8.544
Caliper Diameter
7.6595
Storage Length
8.544

Details

Weight
8.2
Max. Number of Teeth
34
Material
Steel
Chain Type
Standard Roller Chain
Bore Type
Bushed
Chain Number
60
Hardened Teeth
No
Surface Treatment
Protective Coating
Bushing Code
Q1
Number of Rows
1

Description

Steel Bushed Bore Roller Chain Sprocket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.