Zoro Homepage

Steel Bushed Bore Roller Chain Sprocket, 60Q36

  • Mfr # 60Q36

  • Zoro # G3835147


product price: $421.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
9.023
Material
Steel
Max. Number of Teeth
36
Weight
8.8
Chain Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60Q36
Zoro #
G3835147
UPC #
662289216239
Country of Origin
China

Dimensions

Outside Dia. (In.)
9.023
Storage Length
9.023
Caliper Diameter
8.1363
Storage Height
1.75
Storage Width
9.023
Length through Bore
1.75
Pitch Diameter
8.6053

Details

Material
Steel
Max. Number of Teeth
36
Weight
8.8
Chain Type
Standard Roller Chain
Number of Rows
1
Surface Treatment
Protective Coating
Hardened Teeth
No
Bore Type
Bushed
Bushing Code
Q1
Chain Number
60

Description

Steel Bushed Bore Roller Chain Sprocket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.