Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Bushed Bore Roller Chain Sprocket, 60Q38

  • Mfr # 60Q38

  • Zoro # G3835829


product price: $463.99
/ea
Free Shipping & Returns

Key Features

Chain Type
Standard Roller Chain
Max. Number of Teeth
38
Material
Steel
Weight
9.6
Outside Dia. (In.)
9.501
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60Q38
Zoro #
G3835829
UPC #
662289246298
Country of Origin
China

Dimensions

Outside Dia. (In.)
9.501
Storage Length
9.501
Length through Bore
1.75
Storage Width
9.501
Storage Height
1.75
Pitch Diameter
9.0822
Caliper Diameter
8.6132

Details

Chain Type
Standard Roller Chain
Max. Number of Teeth
38
Material
Steel
Weight
9.6
Hardened Teeth
No
Bore Type
Bushed
Number of Rows
1
Bushing Code
Q1
Surface Treatment
Protective Coating
Chain Number
60

Description

Steel Bushed Bore Roller Chain Sprocket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.