Zoro Homepage

Steel Bushed Bore Roller Chain Sprocket, 60Q39

  • Mfr # 60Q39

  • Zoro # G3837061


product price: $534.99
/ea
Free Shipping & Returns

Key Features

Chain Type
Standard Roller Chain
Weight
10
Outside Dia. (In.)
9.74
Material
Steel
Max. Number of Teeth
39
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60Q39
Zoro #
G3837061
UPC #
662289176311
Country of Origin
China

Dimensions

Outside Dia. (In.)
9.74
Caliper Diameter
8.844
Length through Bore
1.75
Storage Width
9.74
Pitch Diameter
9.3206
Storage Length
9.74
Storage Height
1.75

Details

Chain Type
Standard Roller Chain
Weight
10
Material
Steel
Max. Number of Teeth
39
Surface Treatment
Protective Coating
Chain Number
60
Bushing Code
Q1
Bore Type
Bushed
Hardened Teeth
No
Number of Rows
1

Description

Steel Bushed Bore Roller Chain Sprocket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.