Zoro Homepage

Steel Bushed Bore Roller Chain Sprocket, 60Q40

  • Mfr # 60Q40

  • Zoro # G3832609


product price: $425.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
9.98
Max. Number of Teeth
40
Weight
10.4
Chain Type
Standard Roller Chain
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60Q40
Zoro #
G3832609
UPC #
662289206346
Country of Origin
China

Dimensions

Outside Dia. (In.)
9.98
Length through Bore
1.75
Pitch Diameter
9.5591
Storage Width
9.98
Caliper Diameter
9.0901
Storage Height
1.75
Storage Length
9.98

Details

Max. Number of Teeth
40
Weight
10.4
Chain Type
Standard Roller Chain
Material
Steel
Hardened Teeth
No
Number of Rows
1
Bore Type
Bushed
Bushing Code
Q1
Surface Treatment
Protective Coating
Chain Number
60

Description

Steel Bushed Bore Roller Chain Sprocket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.