Zoro Homepage

Steel Bushed Bore Roller Chain Sprocket, 60Q41

  • Mfr # 60Q41

  • Zoro # G3832058


product price: $468.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Chain Type
Standard Roller Chain
Outside Dia. (In.)
10.219
Max. Number of Teeth
41
Weight
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60Q41
Zoro #
G3832058
UPC #
662289126378
Country of Origin
China

Dimensions

Outside Dia. (In.)
10.219
Caliper Diameter
9.3214
Length through Bore
1.75
Pitch Diameter
9.7976
Storage Height
1.75
Storage Length
10.219
Storage Width
10.219

Details

Material
Steel
Chain Type
Standard Roller Chain
Max. Number of Teeth
41
Weight
11
Surface Treatment
Protective Coating
Hardened Teeth
No
Bore Type
Bushed
Bushing Code
Q1
Chain Number
60
Number of Rows
1

Description

Steel Bushed Bore Roller Chain Sprocket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.