
Steel Bushed Bore Roller Chain Sprocket, 60Q42
Mfr # 60Q42
Zoro # G3838111
product price: $417.99
/ea
Free Shipping & Returns
Key Features
Outside Dia. (In.)
10.458
Weight
11.48
Max. Number of Teeth
42
Material
Steel
Chain Type
Standard Roller Chain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60Q42
Zoro #
G3838111
UPC #
662289256303
Country of Origin
China
Dimensions
Outside Dia. (In.)
10.458
Storage Width
10.458
Storage Length
10.458
Pitch Diameter
10.0361
Length through Bore
1.75
Storage Height
1.75
Caliper Diameter
9.5671
Details
Weight
11.48
Max. Number of Teeth
42
Material
Steel
Chain Type
Standard Roller Chain
Bore Type
Bushed
Chain Number
60
Bushing Code
Q1
Surface Treatment
Protective Coating
Number of Rows
1
Hardened Teeth
No
Description
Steel Bushed Bore Roller Chain Sprocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.