Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Bushed Bore Roller Chain Sprocket, 60Q48

  • Mfr # 60Q48

  • Zoro # G3831041


product price: $554.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Max. Number of Teeth
48
Outside Dia. (In.)
11.893
Chain Type
Standard Roller Chain
Weight
14.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60Q48
Zoro #
G3831041
UPC #
662289296330
Country of Origin
China

Dimensions

Outside Dia. (In.)
11.893
Storage Width
11.893
Caliper Diameter
10.9983
Length through Bore
1.75
Storage Height
1.75
Pitch Diameter
11.4673
Storage Length
11.893

Details

Material
Steel
Max. Number of Teeth
48
Chain Type
Standard Roller Chain
Weight
14.6
Surface Treatment
Protective Coating
Chain Number
60
Bore Type
Bushed
Hardened Teeth
No
Number of Rows
1
Bushing Code
Q1

Description

Steel Bushed Bore Roller Chain Sprocket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.