
Steel Bushed Bore Roller Chain Sprocket, 60Q54
Mfr # 60Q54
Zoro # G3833318
product price: $619.99
/ea
Free Shipping & Returns
Key Features
Max. Number of Teeth
54
Outside Dia. (In.)
13.327
Weight
17.8
Material
Steel
Chain Type
Standard Roller Chain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60Q54
Zoro #
G3833318
UPC #
662289276394
Country of Origin
China
Dimensions
Outside Dia. (In.)
13.327
Storage Length
13.327
Caliper Diameter
12.4298
Storage Height
1.75
Storage Width
13.327
Length through Bore
1.75
Pitch Diameter
12.8988
Details
Max. Number of Teeth
54
Weight
17.8
Material
Steel
Chain Type
Standard Roller Chain
Bushing Code
Q1
Bore Type
Bushed
Number of Rows
1
Hardened Teeth
No
Chain Number
60
Surface Treatment
Protective Coating
Description
Steel Bushed Bore Roller Chain Sprocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.