Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Bushed Bore Roller Chain Sprocket, 60Q72

  • Mfr # 60Q72

  • Zoro # G3844551


product price: $791.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Weight
30.15
Chain Type
Standard Roller Chain
Max. Number of Teeth
72
Outside Dia. (In.)
17.628
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60Q72
Zoro #
G3844551
UPC #
662289136421
Country of Origin
China

Dimensions

Outside Dia. (In.)
17.628
Storage Height
1.75
Storage Length
17.628
Pitch Diameter
17.1942
Caliper Diameter
16.7252
Storage Width
17.628
Length through Bore
1.75

Details

Material
Steel
Weight
30.15
Chain Type
Standard Roller Chain
Max. Number of Teeth
72
Surface Treatment
Protective Coating
Hardened Teeth
No
Chain Number
60
Bore Type
Bushed
Number of Rows
1
Bushing Code
Q1

Description

Steel Bushed Bore Roller Chain Sprocket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.