Zoro Homepage

Steel Bushed Bore Roller Chain Sprocket, 60Q80

  • Mfr # 60Q80

  • Zoro # G3841191


product price: $956.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Outside Dia. (In.)
19.539
Weight
36.8
Chain Type
Standard Roller Chain
Max. Number of Teeth
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60Q80
Zoro #
G3841191
UPC #
662289196487
Country of Origin
China

Dimensions

Outside Dia. (In.)
19.539
Storage Length
19.539
Caliper Diameter
18.6345
Length through Bore
1.75
Pitch Diameter
19.1035
Storage Width
19.539
Storage Height
1.75

Details

Material
Steel
Weight
36.8
Chain Type
Standard Roller Chain
Max. Number of Teeth
80
Chain Number
60
Surface Treatment
Protective Coating
Number of Rows
1
Bushing Code
Q1
Bore Type
Bushed
Hardened Teeth
No

Description

Steel Bushed Bore Roller Chain Sprocket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.