Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Bushed Bore Roller Chain Sprocket, 80Q31

  • Mfr # 80Q31

  • Zoro # G3836641


product price: $767.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Weight
13.2
Outside Dia. (In.)
10.434
Chain Type
Standard Roller Chain
Max. Number of Teeth
31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80Q31
Zoro #
G3836641
UPC #
662289276844
Country of Origin
China

Dimensions

Outside Dia. (In.)
10.434
Caliper Diameter
9.2468
Length through Bore
1.75
Storage Height
1.75
Storage Width
10.434
Storage Length
10.434
Pitch Diameter
9.8845

Details

Material
Steel
Weight
13.2
Chain Type
Standard Roller Chain
Max. Number of Teeth
31
Chain Number
80
Bushing Code
Q1
Bore Type
Bushed
Surface Treatment
Protective Coating
Hardened Teeth
No
Number of Rows
1

Description

Steel Bushed Bore Roller Chain Sprocket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.