Zoro Homepage

Steel Bushed Bore Roller Chain Sprocket, 80Q33

  • Mfr # 80Q33

  • Zoro # G3843212


product price: $617.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Max. Number of Teeth
33
Weight
14.87
Outside Dia. (In.)
11.072
Chain Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80Q33
Zoro #
G3843212
UPC #
662289226801
Country of Origin
China

Dimensions

Outside Dia. (In.)
11.072
Storage Height
1.75
Caliper Diameter
9.8832
Length through Bore
1.75
Pitch Diameter
10.5201
Storage Width
11.072
Storage Length
11.072

Details

Material
Steel
Max. Number of Teeth
33
Weight
14.87
Chain Type
Standard Roller Chain
Chain Number
80
Bushing Code
Q1
Bore Type
Bushed
Number of Rows
1
Surface Treatment
Protective Coating
Hardened Teeth
No

Description

Steel Bushed Bore Roller Chain Sprocket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.