Zoro Homepage

Steel Bushed Bore Roller Chain Sprocket, 80Q35

  • Mfr # 80Q35

  • Zoro # G3840099


product price: $744.99
/ea
Free Shipping & Returns

Key Features

Chain Type
Standard Roller Chain
Max. Number of Teeth
35
Material
Steel
Outside Dia. (In.)
11.711
Weight
16.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80Q35
Zoro #
G3840099
UPC #
662289286850
Country of Origin
China

Dimensions

Outside Dia. (In.)
11.711
Pitch Diameter
11.1558
Storage Length
11.711
Length through Bore
1.75
Caliper Diameter
10.5196
Storage Width
11.711
Storage Height
1.75

Details

Chain Type
Standard Roller Chain
Max. Number of Teeth
35
Material
Steel
Weight
16.6
Bushing Code
Q1
Chain Number
80
Hardened Teeth
No
Bore Type
Bushed
Number of Rows
1
Surface Treatment
Protective Coating

Description

Steel Bushed Bore Roller Chain Sprocket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.