Zoro Homepage

Steel Bushed Bore Roller Chain Sprocket, 80Q42

  • Mfr # 80Q42

  • Zoro # G3844840


product price: $891.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Max. Number of Teeth
42
Outside Dia. (In.)
13.944
Chain Type
Standard Roller Chain
Weight
23.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80Q42
Zoro #
G3844840
UPC #
662289206926
Country of Origin
China

Dimensions

Outside Dia. (In.)
13.944
Storage Width
13.944
Storage Length
13.944
Storage Height
1.75
Caliper Diameter
12.7565
Pitch Diameter
13.3815
Length through Bore
1.75

Details

Material
Steel
Max. Number of Teeth
42
Chain Type
Standard Roller Chain
Weight
23.2
Chain Number
80
Hardened Teeth
No
Bore Type
Bushed
Number of Rows
1
Bushing Code
Q1
Surface Treatment
Protective Coating

Description

Steel Bushed Bore Roller Chain Sprocket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.