Zoro Homepage

Steel Bushed Bore Roller Chain Sprocket, 80Q45

  • Mfr # 80Q45

  • Zoro # G3841270


product price: $671.99
/ea
Free Shipping & Returns

Key Features

Max. Number of Teeth
45
Chain Type
Standard Roller Chain
Material
Steel
Weight
26.6
Outside Dia. (In.)
14.901
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80Q45
Zoro #
G3841270
UPC #
662289186938
Country of Origin
China

Dimensions

Outside Dia. (In.)
14.901
Length through Bore
1.75
Storage Width
14.901
Storage Length
14.901
Caliper Diameter
13.7019
Storage Height
1.75
Pitch Diameter
14.3356

Details

Max. Number of Teeth
45
Chain Type
Standard Roller Chain
Material
Steel
Weight
26.6
Bushing Code
Q1
Chain Number
80
Number of Rows
1
Surface Treatment
Protective Coating
Hardened Teeth
No
Bore Type
Bushed

Description

Steel Bushed Bore Roller Chain Sprocket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.