Zoro Homepage

Steel Bushed Bore Roller Chain Sprocket, 80Q48

  • Mfr # 80Q48

  • Zoro # G3842232


product price: $984.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
15.857
Weight
30.4
Chain Type
Standard Roller Chain
Material
Steel
Max. Number of Teeth
48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80Q48
Zoro #
G3842232
UPC #
662289297016
Country of Origin
China

Dimensions

Outside Dia. (In.)
15.857
Storage Length
15.857
Caliper Diameter
14.6648
Storage Width
15.857
Storage Height
1.75
Pitch Diameter
15.2898
Length through Bore
1.75

Details

Weight
30.4
Chain Type
Standard Roller Chain
Material
Steel
Max. Number of Teeth
48
Bushing Code
Q1
Bore Type
Bushed
Surface Treatment
Protective Coating
Chain Number
80
Hardened Teeth
No
Number of Rows
1

Description

Steel Bushed Bore Roller Chain Sprocket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.