Zoro Homepage

Steel Bushed Bore Roller Chain Sprocket, 80Q60

  • Mfr # 80Q60

  • Zoro # G3842847


product price: $1,303.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
19.681
Weight
46
Chain Type
Standard Roller Chain
Max. Number of Teeth
60
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80Q60
Zoro #
G3842847
UPC #
662289287086
Country of Origin
China

Dimensions

Outside Dia. (In.)
19.681
Storage Width
19.681
Pitch Diameter
19.1073
Length through Bore
1.75
Caliper Diameter
18.4823
Storage Height
1.75
Storage Length
19.681

Details

Weight
46
Chain Type
Standard Roller Chain
Max. Number of Teeth
60
Material
Steel
Hardened Teeth
No
Surface Treatment
Protective Coating
Bore Type
Bushed
Number of Rows
1
Bushing Code
Q1
Chain Number
80

Description

Steel Bushed Bore Roller Chain Sprocket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.