Zoro Homepage

Steel Bushed Bore Roller Chain Sprocket, 80R36

  • Mfr # 80R36

  • Zoro # G3839861


product price: $756.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Outside Dia. (In.)
12.03
Chain Type
Standard Roller Chain
Max. Number of Teeth
36
Weight
18.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80R36
Zoro #
G3839861
UPC #
662289266838
Country of Origin
China

Dimensions

Outside Dia. (In.)
12.03
Pitch Diameter
11.4737
Storage Width
12.03
Caliper Diameter
10.8487
Storage Length
12.03
Length through Bore
2
Storage Height
2

Details

Material
Steel
Chain Type
Standard Roller Chain
Max. Number of Teeth
36
Weight
18.2
Bushing Code
R1
Hardened Teeth
No
Bore Type
Bushed
Chain Number
80
Surface Treatment
Protective Coating
Number of Rows
1

Description

Steel Bushed Bore Roller Chain Sprocket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.