Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Bushed Bore Roller Chain Sprocket, 80R45

  • Mfr # 80R45

  • Zoro # G3841867


product price: $1,054.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Weight
27.25
Chain Type
Standard Roller Chain
Max. Number of Teeth
45
Outside Dia. (In.)
14.901
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80R45
Zoro #
G3841867
UPC #
662289236961
Country of Origin
China

Dimensions

Outside Dia. (In.)
14.901
Storage Width
14.901
Storage Height
2
Pitch Diameter
14.3356
Length through Bore
2
Caliper Diameter
13.7019
Storage Length
14.901

Details

Material
Steel
Weight
27.25
Chain Type
Standard Roller Chain
Max. Number of Teeth
45
Surface Treatment
Protective Coating
Number of Rows
1
Bore Type
Bushed
Hardened Teeth
No
Chain Number
80
Bushing Code
R1

Description

Steel Bushed Bore Roller Chain Sprocket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.