Zoro Homepage

Steel Bushed Bore Roller Chain Sprocket, 80R48

  • Mfr # 80R48

  • Zoro # G3841097


product price: $986.99
/ea
Free Shipping & Returns

Key Features

Weight
30.2
Outside Dia. (In.)
15.857
Chain Type
Standard Roller Chain
Max. Number of Teeth
48
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80R48
Zoro #
G3841097
UPC #
662289147045
Country of Origin
China

Dimensions

Outside Dia. (In.)
15.857
Storage Length
15.857
Storage Width
15.857
Pitch Diameter
15.2898
Storage Height
2
Length through Bore
2
Caliper Diameter
14.6648

Details

Weight
30.2
Chain Type
Standard Roller Chain
Max. Number of Teeth
48
Material
Steel
Bushing Code
R1
Chain Number
80
Hardened Teeth
No
Number of Rows
1
Surface Treatment
Protective Coating
Bore Type
Bushed

Description

Steel Bushed Bore Roller Chain Sprocket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.