
Steel Bushed Bore Roller Chain Sprocket, 80R50
Mfr # 80R50
Zoro # G3846487
product price: $1,146.99
/ea
Free Shipping & Returns
Key Features
Outside Dia. (In.)
16.495
Weight
32
Material
Steel
Max. Number of Teeth
50
Chain Type
Standard Roller Chain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80R50
Zoro #
G3846487
UPC #
662289277070
Country of Origin
United States
Dimensions
Outside Dia. (In.)
16.495
Storage Length
16.495
Length through Bore
2
Pitch Diameter
15.926
Caliper Diameter
15.301
Storage Height
2
Storage Width
16.495
Details
Weight
32
Material
Steel
Max. Number of Teeth
50
Chain Type
Standard Roller Chain
Surface Treatment
Protective Coating
Bore Type
Bushed
Hardened Teeth
No
Number of Rows
1
Bushing Code
R1
Chain Number
80
Description
Steel Bushed Bore Roller Chain Sprocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.