Zoro Homepage

Steel Bushed Bore Roller Chain Sprocket, 80R56

  • Mfr # 80R56

  • Zoro # G3844518


product price: $1,519.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Outside Dia. (In.)
18.407
Weight
40
Chain Type
Standard Roller Chain
Max. Number of Teeth
56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80R56
Zoro #
G3844518
UPC #
662289157051
Country of Origin
China

Dimensions

Outside Dia. (In.)
18.407
Storage Height
2
Storage Length
18.407
Pitch Diameter
17.8347
Caliper Diameter
17.2097
Storage Width
18.407
Length through Bore
2

Details

Material
Steel
Weight
40
Chain Type
Standard Roller Chain
Max. Number of Teeth
56
Surface Treatment
Protective Coating
Chain Number
80
Bushing Code
R1
Bore Type
Bushed
Hardened Teeth
No
Number of Rows
1

Description

Steel Bushed Bore Roller Chain Sprocket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.