Zoro Homepage

Steel Bushed Bore Roller Chain Sprocket, 80R80

  • Mfr # 80R80

  • Zoro # G7035486


product price: $2,732.99
/ea
Free Shipping & Returns

Key Features

Max. Number of Teeth
80
Chain Type
Standard Roller Chain
Outside Dia. (In.)
26.052
Material
Steel
Bore Type
Bushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80R80
Zoro #
G7035486
UPC #
662289117178
Country of Origin
China

Dimensions

Outside Dia. (In.)
26.052
Caliper Diameter
24.8463
Storage Length
26.052
Pitch Diameter
25.4713
Storage Height
2
Length through Bore
2
Storage Width
26.052

Details

Max. Number of Teeth
80
Chain Type
Standard Roller Chain
Material
Steel
Bore Type
Bushed
Number of Rows
1
Bushing Code
R1
Hardened Teeth
No
Weight
83
Surface Treatment
Protective Coating
Chain Number
80

Description

Steel Bushed Bore Roller Chain Sprocket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.