Zoro Homepage

Steel Bushed Bore Roller Chain Sprocket, D100R20

  • Mfr # D100R20

  • Zoro # G3841690


product price: $1,711.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
8.642
Chain Type
Standard Roller Chain
Weight
17.64
Max. Number of Teeth
20
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D100R20
Zoro #
G3841690
UPC #
662289239979
Country of Origin
China

Dimensions

Outside Dia. (In.)
8.642
Length through Bore
2.077
Storage Height
2.077
Storage Length
8.642
Storage Width
8.642
Caliper Diameter
7.2406
Pitch Diameter
7.9906

Details

Chain Type
Standard Roller Chain
Weight
17.64
Max. Number of Teeth
20
Material
Steel
Bushing Code
R1
Bore Type
Bushed
Hardened Teeth
No
Number of Rows
2
Surface Treatment
Protective Coating
Chain Number
100

Description

Steel Bushed Bore Roller Chain Sprocket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.