This item is Discontinued.

Browning Steel Bushed Bore Roller Chain Sprocket, D50Q54 D50Q54

This item is Discontinued.

Browning

Steel Bushed Bore Roller Chain Sprocket, D50Q54 (Discontinued)

Mfr # D50Q54
Zoro # G3818651
UPC # 662289129287
Country of Origin China
Category Roller Chains
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D50Q54
Zoro #
G3818651
UPC #
662289129287
Country of Origin
China

Dimensions

Outside Dia. (In.)
11.106
Storage Width
11.106
Length through Bore
1.75
Storage Height
1.75
Pitch Diameter
10.749
Caliper Diameter
10.349
Storage Length
11.106

Details

Chain Number
50
Material
Steel
Weight
24.71
Chain Type
Standard Roller Chain
Max. Number of Teeth
54
Number of Rows
2
Bore Type
Bushed
Bushing Code
Q1
Surface Treatment
Protective Coating
Hardened Teeth
No

Description

Steel Bushed Bore Roller Chain Sprocket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.