Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Bushed Bore Roller Chain Sprocket, D60R42

  • Mfr # D60R42

  • Zoro # G3830481


product price: $999.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
10.458
Weight
24
Chain Type
Standard Roller Chain
Max. Number of Teeth
42
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D60R42
Zoro #
G3830481
UPC #
662289299577
Country of Origin
China

Dimensions

Outside Dia. (In.)
10.458
Storage Height
2
Pitch Diameter
10.0361
Length through Bore
2
Caliper Diameter
9.5671
Storage Length
10.458
Storage Width
10.458

Details

Weight
24
Chain Type
Standard Roller Chain
Max. Number of Teeth
42
Material
Steel
Chain Number
60
Bushing Code
R1
Bore Type
Bushed
Number of Rows
2
Surface Treatment
Protective Coating
Hardened Teeth
No

Description

Steel Bushed Bore Roller Chain Sprocket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.